Check Availability
  • SCIENTIFIC LABWARES 

    Dish Tongs, SS, 9-1/2" L

  • Item # 52ZK20
  • Mfr. Model # 787-115
Dish Tongs, SS, 9-1/2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZK20
Mfr. Model # 787-115
UNSPSC #41122404
Shipping Weight 1.0 lbs
Country of Origin Pakistan *
Item Dish Tongs
Material of Construction Stainless Steel
Overall Length 9-1/2"
Tip Length 3/4"
For Use With Evaporating Dishes, Hollow Articles
* This product's country of origin is subject to change

Compliance and Restrictions