Check Availability
  • SCIENTIFIC LABWARES 

    Crucible Tongs, SS, 9" L

  • Item # 52ZK15
  • Mfr. Model # 787-108
Crucible Tongs, SS, 9" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZK15
Mfr. Model # 787-108
UNSPSC #41122404
Shipping Weight 0.5 lbs
Country of Origin Pakistan *
Item Crucible Tongs
Material of Construction Stainless Steel
Overall Length 9"
Tip Length 1"
Coating PTFE
For Use With Laboratory Container
* This product's country of origin is subject to change

Compliance and Restrictions