Check Availability
  • SCIENTIFIC LABWARES 

    65mm Stainless Steel Crucible, Silver

  • Item # 52ZK25
  • Mfr. Model # 790-103
65mm Stainless Steel Crucible, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZK25
Mfr. Model # 790-103
UNSPSC #41122203
Shipping Weight 1.2 lbs
Country of Origin Pakistan *
Item Crucible
Material Stainless Steel
Finish Polish
Max. Temp. 650 Degrees C
Size 400mL
Diameter 94mm
Height 65mm
Color Silver
Capacity 400mL
Application Chemical Compounds
For Use With General Lab
* This product's country of origin is subject to change

Compliance and Restrictions