Check Availability
  • SCIENTIFIC LABWARES 

    49.50mm Nickel Crucible, Silver

  • Item # 52ZK28
  • Mfr. Model # 790-106
49.50mm Nickel Crucible, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZK28
Mfr. Model # 790-106
UNSPSC #41122203
Shipping Weight 0.08 lbs
Country of Origin Pakistan *
Item Crucible
Material Nickel
Finish Polish
Max. Temp. 800 Degrees C
Size 50mL
Diameter 46.50mm
Height 49.50mm
Color Silver
Capacity 50mL
Application Chemical Compounds
For Use With General Lab
* This product's country of origin is subject to change

Compliance and Restrictions