Check Availability
  • SCIENTIFIC LABWARES 

    34mm Zirconium Crucible with Cover, Silver

  • Item # 52ZK49
  • Mfr. Model # 790-121
34mm Zirconium Crucible with Cover, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZK49
Mfr. Model # 790-121
UNSPSC #41122201
Shipping Weight 0.1 lbs
Country of Origin Pakistan *
Item Crucible with Cover
Material Zirconium
Finish Polish
Max. Temp. 900 Degrees C
Size 45mL
Diameter 44mm
Height 34mm
Color Silver
Capacity 45mL
Application Chemical Compounds
For Use With General Lab
* This product's country of origin is subject to change

Compliance and Restrictions