Check Availability
  • SCIENTIFIC LABWARES 

    34mm Nichrome Crucible, Silver

  • Item # 52ZK42
  • Mfr. Model # 790-131
34mm Nichrome Crucible, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZK42
Mfr. Model # 790-131
UNSPSC #41122203
Shipping Weight 0.18 lbs
Country of Origin Pakistan *
Item Crucible
Material Nichrome
Finish Polish
Max. Temp. 1000 Degrees C
Size 13mL
Diameter 26mm
Height 34mm
Color Silver
Capacity 13mL
Application Chemical Compounds
For Use With General Lab
* This product's country of origin is subject to change

Compliance and Restrictions