Check Availability
  • Portable Power and Jump Starters
  • SCHUMACHER ELECTRIC 

    Automatic Battery Jump Starter, For Battery Voltage 12, Handheld Portable, Boosting

  • Item # 444N39
  • Mfr. Model # SJ1332
Automatic Battery Jump Starter,  For Battery Voltage 12,  Handheld Portable,  Boosting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444N39
Mfr. Model # SJ1332
UNSPSC #26111703
Shipping Weight 24.4 lbs
Country of Origin Mexico *
Item Battery Jump Starter
Charger Style Handheld Portable
For Battery Voltage 12
For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Charger Function Boosting
Boost Amps @ Voltage 1000A @ 12V
Cold Cranking Amps @ Voltage 250A @ 12V
Charging Amps @ Voltage 0.3A @ 12V
Maintaining Amps @ Voltage 0.14A @ 13.2V
Automatic/Manual Automatic
Amp Hours 9Ah
Charge Type Smart
Input Voltage 12VDC
Input Amps 1
Overall Width 12-3/8"
Overall Height 12-1/2"
Overall Depth 12-3/8"
Cable Gauge 8 ga.
Cable Length 24"
Test Feature Dual Function Shows Internal and External Battery Status
Timer No
Material Plastic
Standards BC
Includes 150 psi Air Compressor, Swivel Plug, Storage Bag
Features Digital Display, Built-In Light
Indoor / Outdoor Indoor/Outdoor
Portable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms