Check Availability
Automatic Battery Jump Starter,  For Battery Voltage 12,  Handheld Portable,  Boosting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This jumpstarter is designed to help start engines in fleet vehicles.
Show More Close
 

Technical Specifications

Item # 444N20
Mfr. Model # SL1314
UNSPSC #26111703
Catalog Page 927
Shipping Weight 1.61 lbs
Country of Origin China *
Item Battery Jump Starter
Charger Style Handheld Portable
For Battery Voltage 12
For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Charger Function Boosting
Boost Amps @ Voltage 600A/400A @ 12V
Cold Cranking Amps @ Voltage 300A/200A @ 12V
Charging Amps @ Voltage 0.3A @ 12V
Maintaining Amps @ Voltage 0.14A @ 13.2V
Automatic/Manual Automatic
Amp Hours 2.5Ah
Charge Type Smart
Input Voltage 12VDC
Input Amps 1
Overall Width 4-3/8"
Overall Height 8"
Overall Depth 3"
Cable Gauge 10 ga.
Cable Length 15"
Test Feature Dual Function Shows Internal and External Battery Status
Timer No
Material Plastic
Standards BC
Includes Smart Cable/Clamp, USB to Micro USB Charging Cable, Storage Bag
Features LCD Display
Indoor / Outdoor Indoor/Outdoor
Portable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms