Check Availability
  • SCHROEDER 

    Hydraulic Spin-On Filter

  • Item # 52YT79
  • Mfr. Model # SBF-7400-4Z3B
Hydraulic Spin-On Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YT79
Mfr. Model # SBF-7400-4Z3B
UNSPSC #40161515
Catalog Page 2490
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Hydraulic Spin-On Filter
Microns 3
Filter Media Microglass
Collapse Rating 100 psid
Housing Type Spin On
Filters Contaminants
Thread Size 1 1/2 to 16
Seal Nitrile
For Use With Hydraulic Fluid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions