Check Availability
Hydraulic Filter Element,  Filter Media - Filters Fiberglass,  Micron Rating 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YT15
Mfr. Model # SBF-0030D-Z10B
UNSPSC #40161515
Catalog Page 2492
Shipping Weight 0.234 lbs
Country of Origin USA *
Item Hydraulic Filter Element
Micron Rating 10
Filter Media - Filters Fiberglass
Max. Pressure 150 psi
Primary Filter Removes Contaminants
Hydac Interchange 0030D010BN4HC
Schroeder Interchange SBF-0030D-Z10B
Parker Interchange PR3033Q
Collapse Rating 290 psid
Seal Material Nitrile
For ISO Cleanliness Code 1000
For Use With Hydraulic Fluid
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In