Check Availability
Hydraulic Filter Element,  Filter Media - Filters Fiberglass,  Micron Rating 25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YR87
Mfr. Model # SBF-8900-13Z25B
UNSPSC #40161515
Catalog Page 2492
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Hydraulic Filter Element
Micron Rating 25
Filter Media - Filters Fiberglass
Max. Pressure 150 psi
Primary Filter Removes Contaminants
Hydac Interchange 1.08.13D25BN
Schroeder Interchange SBF-8900-13Z25B
Parker Interchange 933205Q
Pall Interchange HC8900FKT13H
Collapse Rating 300 psid
Seal Material Nitrile
For ISO Cleanliness Code 1000
For Use With Hydraulic Fluid
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In