Check Availability
  • SCHROEDER 

    Hydraulic Filter Element

  • Item # 52YR69
  • Mfr. Model # SBF-9600-8Z3B
Hydraulic Filter Element
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YR69
Mfr. Model # SBF-9600-8Z3B
UNSPSC #40161515
Catalog Page 2490
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Hydraulic Filter Element
Microns 3
Filter Media Microglass
Collapse Rating 300 psid
Filters Contaminants
Seal Nitrile
For Use With Hydraulic Fluid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions