Check Availability
  • SCHRADE 

    Folding Knife,Fine Blade Edge 2-1/4" Blade Length,Locking Blade: Lockback

  • Item # 21R625
  • Mfr. Model # 3OTCP
Folding Knife,Fine Blade Edge 2-1/4" Blade Length,Locking Blade:  Lockback
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21R625
Mfr. Model # 3OTCP
UNSPSC #27111504
Shipping Weight 0.15 lbs
Country of Origin China *
Item Folding Knife
Type Old Timer(R) Bearhead
Number of Blades 1
Blade Edge Fine
Blade Type Clip Point, Satin
Blade Length 2-1/4"
Length Open 5-1/4"
Closed Length 3"
Blade Material 7Cr17 High Carbon Stainless Steel
Handle Material Delrin
Handle Color Brown
One-Hand Operation No
Locking Blade Lockback
Belt Clip No
Sheath No
Features Nickel Silver Bolsters
Application Pocket Knife
* This product's country of origin is subject to change

Compliance and Restrictions