Check Availability
  • SCHNEIDER ELECTRIC 

    Warning Light

  • Item # 5FZF3
  • Mfr. Model # XVR08B03
Warning Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5FZF3
Mfr. Model # XVR08B03
UNSPSC #25201602
Catalog Page 278
Shipping Weight 0.85 lbs
Country of Origin Indonesia *
Item Warning Light
Color Green
Lamp Type Rotating Mirror LED
Flashes per Minute 20
Light Output 4.3W
Lamp Life 100,000 hr.
Lens Design Dome
Lens Material Polycarbonate
Housing Material ABS Plastic
Mounting Surface
Operating Temp. 14 to 122 Degrees F
Rating IP23
Power Source 24VAC/DC
Current Drawn 125mA AC/DC
Width 3-1/2"
Depth 5.-1/4"
Height 7"
Diameter 84mm
Standards UL, CSA, CE
Includes Pre-Wiring Cable
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms