Check Availability
  • SCHNEIDER ELECTRIC 

    Toggle Manual Motor Starter, No Enclosure, 25 to 40 Amps AC

  • Item # 2PWY5
  • Mfr. Model # GV7RS40
Toggle Manual Motor Starter, No Enclosure, 25 to 40 Amps AC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2PWY5
Mfr. Model # GV7RS40
UNSPSC #39121521
Shipping Weight 4.31 lbs
Country of Origin China *
Item Manual Motor Starter
Operator Toggle
Enclosure NEMA Rating No Enclosure
Amps AC 25 to 40
Overload Relay Amp Setting 25 to 40A
Number of Poles 3
Description/Special Features Single Unit, Screw Clamp Terminals
Max. Voltage 600VAC
HP @ 3 Phase - 240V 10
HP @ 3 Phase - 480V 30
Height 4.92"
Width 4.14"
Depth 3.76"
HP @ 3 Phase - 460-575V 30
HP @ 3 Phase - 575V 30
Standards UL, CSA
Pilot Light No
Phase Loss Sensitivity No
* This product's country of origin is subject to change

Compliance and Restrictions