Check Availability
  • SCHNEIDER ELECTRIC 

    Toggle Manual Motor Starter, No Enclosure, 15 to 25 Amps AC

  • Item # 2MNL7
  • Mfr. Model # GV7RE25
Toggle Manual Motor Starter, No Enclosure, 15 to 25 Amps AC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2MNL7
Mfr. Model # GV7RE25
UNSPSC #39121521
Shipping Weight 4.33 lbs
Country of Origin China *
Item Manual Motor Starter
Operator Toggle
Enclosure NEMA Rating No Enclosure
Amps AC 15 to 25
Overload Relay Amp Setting 15 to 25A
Number of Poles 3
Description/Special Features Class 10 Ambient-Compensated Thermal Overload Relay
Max. Voltage 600VAC
HP @ 3 Phase - 240V 7-1/2
HP @ 3 Phase - 480V 15
Height 4.92"
Width 4.14"
Depth 3.76"
HP @ 3 Phase - 460-575V 15/20
HP @ 3 Phase - 575V 20
Standards UL, CSA
Pilot Light No
Phase Loss Sensitivity No
* This product's country of origin is subject to change

Compliance and Restrictions