Check Availability
  • SCHNEIDER ELECTRIC 

    Terminal Block, 500VAC Voltage, 28 Amps, 12 AWG Max. Wire Size, 26 AWG Min. Wire Size

  • Item # 23NY12
  • Mfr. Model # NSYTRV24D
Terminal Block, 500VAC Voltage, 28 Amps, 12 AWG Max. Wire Size, 26 AWG Min. Wire Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring fast and reliable connection, this terminal block resists vibration and shocks, with a wide range of connection options. It offers the possibility of testing all terminal blocks, and helps ensure the quality and operational availability of equipment. It also optimizes installation setup and operation.
Show More Close
 

Technical Specifications

Item # 23NY12
Mfr. Model # NSYTRV24D
UNSPSC #39121410
Catalog Page 389
Shipping Weight 0.01 lbs
Country of Origin Germany *
Item Terminal Block
Amps 28
Max. Wire Size 12 AWG
Min. Wire Size 26 AWG
Voltage 500VAC
Number of Poles 2
Number of Connections 4
Mounting Type DIN
Connection Type Screw Clamp
Pieces per Foot 57
Terminal Type Pass-Through Doubledeck
Block Material Polyamide 6/6
Color Gray
Channel Size 35mm
Temp. Range -76 Degrees to 266 Degrees F
Height 2.56"
Depth 2.75"
Width 0.20"
2-Pole Jumpers 23NY19
6-Pole Jumpers No. Modelo NSYTRAL25
End Barrier No. Modelo NSYTRAPE24
Standards UL, CSA, ATEX, IECEx, GL, LR, DNV
* This product's country of origin is subject to change

Compliance and Restrictions