Check Availability
  • SCHNEIDER ELECTRIC 

    Terminal Block, 600VAC Voltage, 20 Amps, 12 AWG Max. Wire Size, 26 AWG Min. Wire Size

  • Item # 23NY08
  • Mfr. Model # NSYTRV22BL
Terminal Block, 600VAC Voltage, 20 Amps, 12 AWG Max. Wire Size, 26 AWG Min. Wire Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring fast and reliable connection, this terminal block resists vibration and shocks, with a wide range of connection options. It offers the possibility of testing all terminal blocks, and helps ensure the quality and operational availability of equipment. It also optimizes installation setup and operation.
Show More Close
 

Technical Specifications

Item # 23NY08
Mfr. Model # NSYTRV22BL
UNSPSC #39121410
Catalog Page 389
Shipping Weight 0.02 lbs
Country of Origin Germany *
Item Terminal Block
Amps 20
Max. Wire Size 12 AWG
Min. Wire Size 26 AWG
Voltage 600VAC
Number of Poles 1
Number of Connections 2
Mounting Type DIN
Connection Type Screw Clamp
Pieces per Foot 57
Terminal Type Pass-Through
Block Material Polyamide 6/6
Color Blue
Channel Size 35mm
Temp. Range -76 Degrees to 266 Degrees F
Height 1.87"
Depth 1.88"
Width 0.21"
2-Pole Jumpers 23NY19
6-Pole Jumpers Mfr. No. NSYTRAL25
End Barrier Mfr. No. NSYTRAP22BL
Standards UL, CSA, VDE, ATEX, IECEx, GL, LR, DNV
* This product's country of origin is subject to change

Compliance and Restrictions