Check Availability
  • SCHNEIDER ELECTRIC 

    Temperature Controller, 1/16 DIN Size, 24VAC/DC Input Voltage, Switch Function: SPDT, SPST NO

  • Item # 6UDE9
  • Mfr. Model # REG48PUN2LRLU
Temperature Controller, 1/16 DIN Size, 24VAC/DC Input Voltage, Switch Function: SPDT, SPST NO
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This interface has solid-state and electromechanical relays, PLCs, variable-speed drives, and HMI displays to regulate temperature critical to heating and refrigeration applications. Features include PID digital control mode, programmable sensor type, and a high-luminosity LED digital display. 0 to 99 hr. and 59 min. control period. 0.01% of full-scale hysteresis.
Show More Close
 

Technical Specifications

Item # 6UDE9
Mfr. Model # REG48PUN2LRLU
UNSPSC #41112205
Shipping Weight 0.45 lbs
Country of Origin Japan *
Item Temperature Controller
Digital/Analog Digital
Sensor Type Universal
DIN Size 1/16
Input Voltage 24VAC/DC
Switch Function SPDT, SPST NO
Output (1) Solid State Relay Drive-15VDC and (1) 3A Relay
Temp. Range Dependent on Sensor Type
Control Mode PID
Amps 20mA, 3A
Length 4.00"
Width 2.00"
Depth 2.00"
Control Period 0 to 99Hr 59min.
Description/Special Features High Luminosity LED Digital Display, Process & Set Point Values, No additional modules, MODBUS
Hysteresis 0.01% of Full Scale
Setting Accuracy +/-0.3% FS
Alarms 2
Power Consumption 12 VA
Standards UL,CSA,CE
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In