This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SCHNEIDER ELECTRIC 

    Temperature Controller, 1/32 DIN Size, 100/240VAC Input Voltage, Switch Function: SPDT

  • Item # 6UDC8
  • Mfr. Model # REG24PTP1RHU
Temperature Controller, 1/32 DIN Size, 100/240VAC Input Voltage, Switch Function: SPDT

Product Details

This interface has solid-state and electromechanical relays, PLCs, variable-speed drives, and HMI displays to regulate temperature critical to heating and refrigeration applications. Features include PID digital control mode, programmable sensor type, and a high-luminosity LED digital display. 0 to 99 hr. and 59 min. control period. 0.01% of full-scale hysteresis.
Show More Close
 

Technical Specifications

Item # 6UDC8
Mfr. Model # REG24PTP1RHU
UNSPSC #41112205
Shipping Weight 0.3 lbs
Country of Origin Japan *
Item Temperature Controller
Digital/Analog Digital
Sensor Type PT100 Thermocouple
DIN Size 1/32
Input Voltage 100/240VAC
Switch Function SPDT
Output (1) 3A Relay
Temp. Range Dependent on Sensor Type
Control Mode PID
Amps 3
Length 4.00"
Width 2.00"
Depth 1.50"
Control Period 0 to 99Hr 59min.
Description/Special Features High Luminosity LED Digital Display, Process Value, No additional modules, MODBUS
Hysteresis 0.01% of Full Scale
Setting Accuracy +/-0.5% FS
Alarms 0
Power Consumption 8 VA
Standards UL,CSA,CE
* This product's country of origin is subject to change

Compliance and Restrictions