Check Availability
  • SCHNEIDER ELECTRIC 

    Safety Interlock Switch

  • Item # 20JM70
  • Mfr. Model # XCSLF3737413
Safety Interlock Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20JM70
Mfr. Model # XCSLF3737413
UNSPSC #39121514
Shipping Weight 3.12 lbs
Country of Origin Indonesia *
Item Safety Interlock Switch
Contact Form 1NO/2NC
Actuator Length Key Dependent
Connection Type 1/2" NPT Conduit
AC Contact Rating 4A @ 300VAC
Series XCSL
DC Contact Rating 3A @ 300V
Height 8.10"
Width 1.71"
Depth 2.01"
NEMA Rating 4, 4X, 12
IP Rating 67
Operating Temp. Range -13 Degrees to 158 Degrees F
Conduit Size 1/2" NPT
Body Material Zamak
Head Material Zamak
Description/Special Features Water Tight, Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure
Operating Force 4.5 lb.
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions