Check Availability
  • SCHNEIDER ELECTRIC 

    Rotating Mirror Beacon

  • Item # 30N609
  • Mfr. Model # XVR12J06
Rotating Mirror Beacon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30N609
Mfr. Model # XVR12J06
UNSPSC #39111706
Catalog Page 278
Shipping Weight 1.3 lbs
Country of Origin Japan *
Item Rotating Mirror Beacon
Color Blue
Lamp Type LED
Flashes per Minute 138
Light Output 800 Candela At 1 Meter
Lamp Life 100,000 hr.
Lens Design Screw Clamp
Lens Material Polycarbonate Resin
Housing Material ABS Resin
Mounting Bolt And Nut
Operating Temp. -10C To +50C
Rating IP23
Power Source 12VAC/DC
Height 150mm
Diameter 120mm
Standards UL/CE Marking/CSA
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms