Check Availability
  • SCHNEIDER ELECTRIC 

    Rotary Knob Manual Motor Starter, No Enclosure

  • Item # 2MNH9
  • Mfr. Model # GV2P02
Rotary Knob Manual Motor Starter, No Enclosure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

IEC Manual Motor Starters
• Bimetallic thermal overload relays 3-pole Trip test Phase loss sensitivity protection 35mm DIN rail mounting Class 10 overload protection
Schneider Electric
Can be used alone for local, manual control of a single motor. Operating current of instantaneous magnetic trip is approx. 13 times the max. thermal trip (nonadjustable setting). 10K AIR at 480V. Mechanical and electrical life: 100,000 operations, max. 25 operations per hr. UL Listed, CSA Certified, and CE Certified. Conforms to IEC standards.
Show More Close
 

Technical Specifications

Item # 2MNH9
Mfr. Model # GV2P02
UNSPSC #39121521
Catalog Page 172
Shipping Weight 0.63 lbs
Country of Origin France *
Item Manual Motor Starter
Operator Rotary Knob
Enclosure NEMA Rating No Enclosure
Overload Relay Amp Setting 0.16 to 0.25A
Number of Poles 3
Description/Special Features Single Unit, Screw Clamp Terminals
Max. Voltage 600VAC
Height 3.5"
Width 1.75"
Depth 3.83"
Standards UL, CSA
Pilot Light No
Phase Loss Sensitivity No
* This product's country of origin is subject to change

Compliance and Restrictions