Check Availability
  • SCHNEIDER ELECTRIC 

    Relay Socket, Socket Type: Standard, Socket Style: Octal, Number of Pins: 11

  • Item # 6CVD7
  • Mfr. Model # 70-465-1
Relay Socket, Socket Type: Standard, Socket Style: Octal, Number of Pins: 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CVD7
Mfr. Model # 70-465-1
UNSPSC #39121547
Catalog Page 216
Shipping Weight 0.11 lbs
Country of Origin China *
Item - Relay Relay Socket
Socket Type - Relay Standard
Base Style - Relay Socket Octal
Number of Pins - Relay 11
Contact Form - Relay Socket 3PDT
Contact Rating - Relay Socket 15A @ 300VAC, 5A @ 600VAC
Mounting - Relay DIN Rail
Socket Code - Relay B
Electrical Connection - Relay Socket Screw Clamp
Height - Relay Socket 0.97"
Width - Relay Socket 2.16"
Depth - Relay Socket 2.32"
Status Indicator None
Color White
Standards CE, CSA, RoHS, UL Recognized
* This product's country of origin is subject to change

Welcome Sign In