Check Availability
  • SCHNEIDER ELECTRIC 

    Relay Socket, Socket Type: Standard, Socket Style: Octal, Number of Pins: 8

  • Item # 6CVD6
  • Mfr. Model # 70-464-1
Relay Socket, Socket Type: Standard, Socket Style: Octal, Number of Pins: 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CVD6
Mfr. Model # 70-464-1
UNSPSC #39121547
Catalog Page 216
Shipping Weight 0.08 lbs
Country of Origin China *
Item Relay Socket
Socket Type Standard
Socket Style Octal
Number of Pins 8
Contact Rating 15A @ 300VAC, 10A @ 600VAC
Voltage 300/600VAC
Mounting DIN Rail
Socket Code A
Terminals Screw Clamp
Length 2.12"
Width 1.60"
Depth 0.97"
Standards CE, CSA, RoHS, UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions