Check Availability
  • SCHNEIDER ELECTRIC 

    Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 8

  • Item # 6CVD3
  • Mfr. Model # 70-459-1
Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CVD3
Mfr. Model # 70-459-1
UNSPSC #39121547
Catalog Page 216
Shipping Weight 0.1 lbs
Country of Origin China *
Item - Relay Relay Socket
Socket Type - Relay Elevator
Base Style - Relay Socket Square
Number of Pins - Relay 8
Contact Form - Relay Socket DPDT
Contact Rating - Relay Socket 10A @ 300VAC
Mounting - Relay DIN Rail
Socket Code - Relay D
Electrical Connection - Relay Socket Screw Clamp
Height - Relay Socket 1.02"
Width - Relay Socket 1.17"
Depth - Relay Socket 2.73"
Status Indicator None
Color White
Standards CE, CSA, RoHS, UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions