Check Availability
  • SCHNEIDER ELECTRIC 

    Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 5

  • Item # 1YAA8
  • Mfr. Model # RPZF1
Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YAA8
Mfr. Model # RPZF1
UNSPSC #39121514
Shipping Weight 0.09 lbs
Country of Origin China *
Item Relay Socket
Socket Type Standard
Socket Style Square
Number of Pins 5
Contact Rating 16A @ 250VAC
Voltage 250VAC
Mounting DIN Rail
Socket Code L
Terminals Screw Clamp Mixed
Length 3.31"
Width 0.83"
Depth 1.22"
Standards UL/CSA/CE Certified, IEC 61984
* This product's country of origin is subject to change

Compliance and Restrictions