Check Availability
  • SCHNEIDER ELECTRIC 

    Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 14

  • Item # 1XZV3
  • Mfr. Model # RXZE2M114
Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 14
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XZV3
Mfr. Model # RXZE2M114
UNSPSC #39121514
Shipping Weight 0.12 lbs
Country of Origin China *
Item Relay Socket
Socket Type Standard
Socket Style Square
Number of Pins 14
Contact Rating 10A @ 250VAC
Voltage 250VAC
Mounting DIN Rail
Socket Code G
Terminals Screw Clamp Mixed
Length 3.25"
Width 1.18"
Depth 1.57"
Standards UL/CSA/CE Certified, IEC 61984
* This product's country of origin is subject to change

Compliance and Restrictions