Check Availability
  • SCHNEIDER ELECTRIC 

    Reflecting Prism, Clear, For XVR12, XVR13

  • Item # 30N625
  • Mfr. Model # XVRZR3
Reflecting Prism, Clear, For XVR12, XVR13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30N625
Mfr. Model # XVRZR3
UNSPSC #31241502
Catalog Page 278
Shipping Weight 0.15 lbs
Country of Origin Japan *
Item Reflecting Prism
Color Clear
Width 86mm
Depth 28mm
Height 58mm
Material Polycarbonate Resin
For Use With Mfr. No. XVR12, XVR13
Features Diffusing Light
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In