Check Availability
  • SCHNEIDER ELECTRIC 

    Reflecting Prism, Clear, For XVR10

  • Item # 30N624
  • Mfr. Model # XVRZR2
Reflecting Prism, Clear, For XVR10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30N624
Mfr. Model # XVRZR2
UNSPSC #31241502
Catalog Page 278
Shipping Weight 0.15 lbs
Country of Origin Japan *
Item Reflecting Prism
Color Clear
Width 74mm
Depth 43mm
Height 63mm
Material Polycarbonate Resin
For Use With Mfr. No. XVR10
Features Diffusing Light
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms