Check Availability
  • SCHNEIDER ELECTRIC 

    Reflecting Prism, Clear, For XVR08

  • Item # 30N623
  • Mfr. Model # XVRZR1
Reflecting Prism, Clear, For XVR08
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30N623
Mfr. Model # XVRZR1
UNSPSC #31241502
Catalog Page 278
Shipping Weight 0.1 lbs
Country of Origin Japan *
Item Reflecting Prism
Color Clear
Width 70mm
Depth 26mm
Height 53mm
Material Polycarbonate Resin
For Use With Mfr. No. XVR08
Features Diffusing Light
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms