Check Availability
  • SCHNEIDER ELECTRIC 

    Programmable Wireless Receiver, 2 Relays Change Over Output

  • Item # 12Z296
  • Mfr. Model # ZBRRA
Programmable Wireless Receiver, 2 Relays Change Over Output Programmable receiver,LED light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12Z296
Mfr. Model # ZBRRA
UNSPSC #39121512
Shipping Weight 0.29 lbs
Country of Origin Indonesia *
Item Programmable Wireless Receiver, 2 Relays Change Over Output
For Use With 22 mm Wireless Push Buttons
Features 24-240 VAC/DC input power
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In