Check Availability
  • SCHNEIDER ELECTRIC 

    Plastic Black Wireless, Batteryless Relay Antenna

  • Item # 12Y149
  • Mfr. Model # ZBRA1
Plastic Black Wireless, Batteryless Relay Antenna
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12Y149
Mfr. Model # ZBRA1
UNSPSC #39121512
Shipping Weight 0.45 lbs
Country of Origin Indonesia *
Item Black Wireless, Batteryless Relay Antenna
For Use With 22 mm Wireless Push Buttons
Power Rating 2.6 W max.
Voltage AC/DC
Material Plastic
Overall Length 7.3"
Base Dia. 3.1"
Mast Diameter 3.1"
Cable Length 16.4 ft.
Standards EN/IEC 60947-1, EN/IEC 60947-5-1, UL508, CSA C22-2 n Degrees 14, IEC 61000-4-2, IEC 61000-4-3, IEC 6100-4-4, IEC 61000-4-5, IEC 61000-4-6, IEC 61000-4-11, EN300-440-1, EN300-440-2, FCC part. 15, RSS210, ANATEL (resolution 506), SRRC, EMC: EN301-489-1, EN301-489-3, UL, FCC, CSA, RSS, C-Tick, GOST, ANATEL, SRRC, CE, CE: R&TTE 1999/5/ED, BT 2006/95/EC, EMC 2004/108/EC
Features 24-240 VAC/DC input power
* This product's country of origin is subject to change

Compliance and Restrictions