Check Availability
  • SCHNEIDER ELECTRIC 

    Pilot Light Head, 22mm, Lamp Type: LED

  • Item # 48K768
  • Mfr. Model # ZB5AV063S
Pilot Light Head, 22mm, Lamp Type: LED
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48K768
Mfr. Model # ZB5AV063S
UNSPSC #39121534
Shipping Weight 0.1 lbs
Country of Origin France *
Item Pilot Light Head
Color Blue
Lamp Type LED
Shape Round
Lens Material Plastic
Size 22mm
Basic Material Plastic
Lens Type Fresnel
Body Material Plastic
NEMA Rating 1, 2, 3, 4, 4X, 13
IP Rating 65, 66 for booted
Standards EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL 508, CSA C22-2 No 14
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close