Check Availability
  • SCHNEIDER ELECTRIC 

    IEC Style Overload Relay, 23 to 32A, 3 Poles, Manual Reset, Trip Class: 10

  • Item # 6KYC5
  • Mfr. Model # LRD332
IEC Style Overload Relay, 23 to 32A, 3 Poles, Manual Reset, Trip Class: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

TeSys™ IEC Contactors and Overload Relays
For industrial motor control applications, combine a contactor with an overload relay to make a complete motor starter. Rated 600VAC. Saddle clamp terminals. DIN rail• or panel-mount.
UL Listed, CSA and CE Certified.
Overload Relays
For 3-phase applications. Bimetallic elements. Class 10 trip characteristics with 1-phase sensitivity. Ambient compensated. Adjustable current range. Lockable, sealable, manual/auto reset, test trip. Mount to underside of contactor.
Show More Close
 

Technical Specifications

Item # 6KYC5
Mfr. Model # LRD332
UNSPSC #39121520
Catalog Page 170
Shipping Weight 0.9 lbs
Country of Origin France *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Mfr. Series LC1D40A to LC1D65A Contactors
Overload Relay Current Range 23 to 32A
Trip Class - Overload 10
Number of Poles 3
Reset Type - Relay Manual
Body Height - Relay 4.84"
Body Width - Relay 2.16"
Body Depth - Relay 4.84"
Overall Height - Relay 4.84"
Sensing Method Bimetallic
Features Single Phase Sensitivity, Differential
Separate Mounting Yes
Kit Required for Retrofit Mtg. No
Standards UL, CSA, IEC, ATEX D 94/9/CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms