Check Availability
  • SCHNEIDER ELECTRIC 

    Overload Relay, Trip Class: 20, Current Range: 37.0 to 50.0A, Number of Poles: 3

  • Item # 6KYC3
  • Mfr. Model # LRD350L
Overload Relay, Trip Class: 20, Current Range: 37.0 to 50.0A, Number of Poles: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KYC3
Mfr. Model # LRD350L
UNSPSC #39121520
Shipping Weight 0.95 lbs
Country of Origin France *
Item Overload Relay
Current Range 37.0 to 50.0A
For Use With TeSys D LC1D40A thru LC1D65A Contactors, Direct Mounting to LC1 with Ever Link Terminations D40A-D65A
Trip Class 20
Sensing Method Bimetallic
Features Single Phase Sensitivity, Differential
Number of Poles 3
Height 2.76"
Depth 4.84"
Width 2.17"
Separate Mounting Yes
Kit Required for Retrofit Mtg. No
Standards UL, CSA, IEC, ATEX D 94/9/CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms