Check Availability
  • SCHNEIDER ELECTRIC 

    Overload Relay, Trip Class: 10, Current Range: 5.50 to 8.00A, Number of Poles: 3

  • Item # 6B192
  • Mfr. Model # LR2K0314
Overload Relay, Trip Class: 10, Current Range: 5.50 to 8.00A, Number of Poles: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For 3-phase applications, this lockable, sealable, ambient-compensated overload relay has Class 10 trip characteristics with 1-phase sensitivity. The current range is adjustable. Features include manual/auto reset and test trip. Mount it to the underside of a contactor.
Show More Close
 

Technical Specifications

Item # 6B192
Mfr. Model # LR2K0314
UNSPSC #39121520
Catalog Page 171
Shipping Weight 0.35 lbs
Country of Origin Czech Republic *
Item Overload Relay
Current Range 5.50 to 8.00A
For Use With TeSys K AC or DC IEC Contactor
Trip Class 10
Sensing Method Bimetallic
Features Single Phase Sensitivity, Differential
Number of Poles 3
Height 2.56"
Depth 2.28"
Width 1.77"
Standards UL File/CCN E164353 / NKCR, CSA LR43364 3211 03, IEC 60947, CE, RoHS
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms