Check Availability
  • SCHNEIDER ELECTRIC 

    IEC Style Overload Relay, 2.6 to 3.7A, 3 Poles, Auto, Manual Reset, Trip Class: 10

  • Item # 6B190
  • Mfr. Model # LR2K0310
IEC Style Overload Relay, 2.6 to 3.7A, 3 Poles, Auto, Manual Reset, Trip Class: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For 3-phase applications, this lockable, sealable, ambient-compensated overload relay has Class 10 trip characteristics with 1-phase sensitivity. The current range is adjustable. Features include manual/auto reset and test trip. Mount it to the underside of a contactor.
Show More Close
 

Technical Specifications

Item # 6B190
Mfr. Model # LR2K0310
UNSPSC #39121520
Catalog Page 171
Shipping Weight 0.35 lbs
Country of Origin Czech Republic *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Mfr. Series LC1K, LC7K, LP1K, LP4K Contactors
Overload Relay Current Range 2.6 to 3.7A
Trip Class - Overload 10
Number of Poles 3
Reset Type - Relay Auto, Manual
Body Height - Relay 2.28"
Body Width - Relay 1.77"
Body Depth - Relay 2.56"
Overall Height - Relay 2.28"
Sensing Method Bimetallic
Features Single Phase Sensitivity, Differential
Standards UL File/CCN E164353 / NKCR, CSA LR43364 3211 03, IEC 60947, CE, RoHS
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms