Check Availability
  • SCHNEIDER ELECTRIC 

    Overload Relay, Trip Class: 10, Current Range: 90.0 to 150A, Number of Poles: 3

  • Item # 4NLT8
  • Mfr. Model # LR9D5369
Overload Relay, Trip Class: 10, Current Range: 90.0 to 150A, Number of Poles: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4NLT8
Mfr. Model # LR9D5369
UNSPSC #39121520
Shipping Weight 2.13 lbs
Country of Origin France *
Item Overload Relay
Current Range 90.0 to 150A
For Use With LC1D115 thru LC1D150 IEC Contactors, 115 to 150A
Trip Class 10
Sensing Method Thermal
Features Differential
Number of Poles 3
Height 3.98"
Depth 5.19"
Width 4.72"
Standards UL, CSA, CE, Gost
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms