Check Availability
  • SCHNEIDER ELECTRIC 

    Overload Relay, Trip Class: 20, Current Range: 30.0 to 40.0A, Number of Poles: 3

  • Item # 4NLT6
  • Mfr. Model # LR2D3555
Overload Relay, Trip Class: 20, Current Range: 30.0 to 40.0A, Number of Poles: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4NLT6
Mfr. Model # LR2D3555
UNSPSC #39121520
Shipping Weight 1.1 lbs
Country of Origin France *
Item Overload Relay
Current Range 30.0 to 40.0A
For Use With LC1D40 thru LC1D80 IEC Contactors, 40 to 80A
Trip Class 20
Sensing Method Bimetallic
Features Single Phase Sensitivity, Differential
Number of Poles 3
Height 3.93"
Depth 4.76"
Width 2.95"
Separate Mounting 2UWY4
Standards UL, CSA, CE, Gost
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms