Check Availability
  • SCHNEIDER ELECTRIC 

    Overload Relay, Trip Class: 10, Current Range: 0.40 to 0.63A, Number of Poles: 3

  • Item # 3EA40
  • Mfr. Model # LRD04
Overload Relay, Trip Class: 10, Current Range: 0.40 to 0.63A, Number of Poles: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

TeSys™ IEC Contactors and Overload Relays
For industrial motor control applications, combine a contactor with an overload relay to make a complete motor starter. Rated 600VAC. Saddle clamp terminals. DIN rail• or panel-mount.
UL Listed, CSA and CE Certified.
Overload Relays
For 3-phase applications. Bimetallic elements. Class 10 trip characteristics with 1-phase sensitivity. Ambient compensated. Adjustable current range. Lockable, sealable, manual/auto reset, test trip. Mount to underside of contactor.
Show More Close
 

Technical Specifications

Item # 3EA40
Mfr. Model # LRD04
UNSPSC #39121520
Catalog Page 170
Shipping Weight 0.3 lbs
Country of Origin France *
Item Overload Relay
Current Range 0.40 to 0.63A
For Use With LC1D09 thru LC1D32 Contactor
Trip Class 10
Sensing Method Bimetallic
Features Single Phase Sensitivity, Differential
Number of Poles 3
Height 3.62"
Depth 2.75"
Width 1.77"
Standards UL, CSA, ATEX D 94/9/CE, GOST
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms