Check Availability
  • SCHNEIDER ELECTRIC 

    IEC Style Overload Relay, 90 to 120A, 3 Poles, Manual Reset, Trip Class: 10

  • Item # 2MMY2
  • Mfr. Model # LRD4367
IEC Style Overload Relay, 90 to 120A, 3 Poles, Manual Reset, Trip Class: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

TeSys™ IEC Contactors and Overload Relays
For industrial motor control applications, combine a contactor with an overload relay to make a complete motor starter. Rated 600VAC. Saddle clamp terminals. DIN rail• or panel-mount.
UL Listed, CSA and CE Certified.
Overload Relays
For 3-phase applications. Bimetallic elements. Class 10 trip characteristics with 1-phase sensitivity. Ambient compensated. Adjustable current range. Lockable, sealable, manual/auto reset, test trip. Mount to underside of contactor.
Show More Close
 

Technical Specifications

Item # 2MMY2
Mfr. Model # LRD4367
UNSPSC #39121520
Catalog Page 170
Shipping Weight 1.9 lbs
Country of Origin France *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Mfr. Series LC1D115 to LC1D150 Contactors
Overload Relay Current Range 90 to 120A
Trip Class - Overload 10
Number of Poles 3
Reset Type - Relay Manual
Body Height - Relay 4.29"
Body Width - Relay 2.92"
Body Depth - Relay 5.19"
Overall Height - Relay 4.29"
Sensing Method Bimetallic
Features Single Phase Sensitivity
Standards UL, CSA, ATEX D 94/9/CE, GOST
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms