Check Availability
  • SCHNEIDER ELECTRIC 

    IEC Style Overload Relay, 300 to 500A, 3 Poles, Manual Reset, Trip Class: 10

  • Item # 2CL13
  • Mfr. Model # LR9F7379
IEC Style Overload Relay, 300 to 500A, 3 Poles, Manual Reset, Trip Class: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CL13
Mfr. Model # LR9F7379
UNSPSC #39121520
Shipping Weight 9.3 lbs
Country of Origin France *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Mfr. Series LC1F225 to LC1F500 Contactors
Overload Relay Current Range 300 to 500A
Trip Class - Overload 10
Number of Poles 3
Reset Type - Relay Manual
Body Height - Relay 3.77"
Body Width - Relay 4.72"
Body Depth - Relay 4.86"
Overall Height - Relay 3.77"
Sensing Method Thermal
Features Manual Reset on Front Relay
Standards UL, CSA, Gost
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms