Check Availability
  • SCHNEIDER ELECTRIC 

    IEC Style Overload Relay, 132 to 220A, 3 Poles, Manual Reset, Trip Class: 10

  • Item # 2CL10
  • Mfr. Model # LR9F5371
IEC Style Overload Relay, 132 to 220A, 3 Poles, Manual Reset, Trip Class: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CL10
Mfr. Model # LR9F5371
UNSPSC #39121520
Shipping Weight 6.8 lbs
Country of Origin France *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Mfr. Series LC1F185 to LC1F265 Contactors
Overload Relay Current Range 132 to 220A
Trip Class - Overload 10
Number of Poles 3
Reset Type - Relay Manual
Body Height - Relay 3.97"
Body Width - Relay 4.72"
Body Depth - Relay 4.86"
Overall Height - Relay 3.97"
Sensing Method Thermal
Features Manual Reset on Front Relay
Standards UL, CSA, CE, Gost
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms