Check Availability
  • SCHNEIDER ELECTRIC 

    IEC Style Overload Relay, 60 to 100A, 3 Poles, Manual Reset, Trip Class: 10

  • Item # 2CK90
  • Mfr. Model # LR9F5367
IEC Style Overload Relay, 60 to 100A, 3 Poles, Manual Reset, Trip Class: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CK90
Mfr. Model # LR9F5367
UNSPSC #39121520
Shipping Weight 1.95 lbs
Country of Origin France *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Mfr. Series LC1F115 thru LC1F185 Contactors
Overload Relay Current Range 60 to 100A
Trip Class - Overload 10
Number of Poles 3
Reset Type - Relay Manual
Body Height - Relay 3.77"
Body Width - Relay 4.72"
Body Depth - Relay 4.86"
Overall Height - Relay 3.77"
Sensing Method Thermal
Features Manual Reset on Front Relay
Standards CSA, GOST, UL
* This product's country of origin is subject to change

Compliance and Restrictions