Check Availability
  • SCHNEIDER ELECTRIC 

    IEC Style Overload Relay, 23 to 32A, 3 Poles, Manual Reset, Trip Class: 20

  • Item # 19YC98
  • Mfr. Model # LR3D32L
IEC Style Overload Relay, 23 to 32A, 3 Poles, Manual Reset, Trip Class: 20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides motor overload protection for Type S, NEMA-style magnetic motor starters.
Show More Close
 

Technical Specifications

Item # 19YC98
Mfr. Model # LR3D32L
UNSPSC #39121520
Catalog Page 160
Shipping Weight 0.39 lbs
Country of Origin Thailand *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors
Overload Relay Current Range 23 to 32A
Trip Class - Overload 20
Number of Poles 3
Reset Type - Relay Manual
Body Height - Relay 2.99"
Body Width - Relay 1.77"
Body Depth - Relay 3.00"
Overall Height - Relay 2.99"
Sensing Method Bimetallic
Features Non Differential
Separate Mounting No
Standards UL, CSA, ATEX D 94/9/CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms