Check Availability
  • SCHNEIDER ELECTRIC 

    Overload Relay, Trip Class: 20, Current Range: 0.63 to 1.00A, Number of Poles: 3

  • Item # 19YC88
  • Mfr. Model # LR3D05L
Overload Relay, Trip Class: 20, Current Range: 0.63 to 1.00A, Number of Poles: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides motor overload protection for Type S, NEMA-style magnetic motor starters.
Show More Close
 

Technical Specifications

Item # 19YC88
Mfr. Model # LR3D05L
UNSPSC #39121520
Catalog Page 160
Shipping Weight 0.38 lbs
Country of Origin Thailand *
Item Overload Relay
Current Range 0.63 to 1.00A
For Use With TeSys D 9-32A, TeSys N Size 00-1 Contactors
Trip Class 20
Sensing Method Bimetallic
Features Non Differential
Number of Poles 3
Height 2.99"
Depth 3.00"
Width 1.77"
Separate Mounting No
Standards UL, CSA, ATEX D 94/9/CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms