Check Availability
  • SCHNEIDER ELECTRIC 

    Non-Illuminated Push Button, Type of Operator: 40mm Mushroom Head, Size: 22mm, Action: Momentary Pus

  • Item # 6HK58
  • Mfr. Model # XB4BC21
Non-Illuminated Push Button, Type of Operator: 40mm Mushroom Head, Size: 22mm, Action: Momentary Pus
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Comes complete with contact block, ready for easy installation. No-notch mounting . Meets IEC standards.
Show More Close
 

Technical Specifications

Item # 6HK58
Mfr. Model # XB4BC21
UNSPSC #39121512
Catalog Page 244
Shipping Weight 0.25 lbs
Country of Origin Czech Republic *
Item Non-Illuminated Push Button
Size 22mm
Action Momentary Push
Type of Operator 40mm Mushroom Head
Head Material Metal
Contact Form 1NO
Bezel Chrome Plated Zinc Die Cast
Color Black
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/Q600
Number of Operators 1
NEMA Rating 4X, 13
IP Rating 65
Legend No Legend
Standards UL, CSA, CE
Terminal Connection Pressure Plate
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions