Check Availability
  • SCHNEIDER ELECTRIC 

    Non-Illuminated Push Button, Type of Operator: Extended Button, Size: 30mm, Action: Momentary Push

  • Item # 5FZN1
  • Mfr. Model # 9001KR3UH13
Non-Illuminated Push Button, Type of Operator: Extended Button, Size: 30mm, Action: Momentary Push
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Complete push button includes interchangeable
operators, contact blocks, and light modules. Oil tight,
watertight, and dust-tight, with interchangeable
ring nuts, to meet major automotive standards.
Interchangeable color inserts make design changes
easy. ABS Certified. RoHS compliant.
Show More Close
 

Technical Specifications

Item # 5FZN1
Mfr. Model # 9001KR3UH13
UNSPSC #39121512
Catalog Page 254
Shipping Weight 0.28 lbs
Country of Origin Mexico *
Item Non-Illuminated Push Button
Size 30mm
Action Momentary Push
Type of Operator Extended Button
Head Material Metal
Contact Form 1NO/1NC
Bezel Chrome Plated Zinc Die Cast
Color Universal
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/Q600
Number of Operators 1
NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13
IP Rating 66
Legend No Legend
Standards UL, CSA, CE
Terminal Connection Pressure Plate
Features Finger-Safe Terminals
Includes Black, Red, Green, Yellow, Blue, Orange and White Push Button Insert
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions