Check Availability
  • SCHNEIDER ELECTRIC 

    Non-Illuminated Push Button, Type of Operator: 57mm Mushroom Head, Size: 30mm, Action: Momentary Pus

  • Item # 45C510
  • Mfr. Model # 9001KR5R05H13
Non-Illuminated Push Button, Type of Operator: 57mm Mushroom Head, Size: 30mm, Action: Momentary Pus
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45C510
Mfr. Model # 9001KR5R05H13
UNSPSC #39121512
Shipping Weight 0.35 lbs
Country of Origin Mexico *
Item Non-Illuminated Push Button
Size 30mm
Action Momentary Push
Type of Operator 57mm Mushroom Head
Head Material Plastic
Contact Form 1NO/1NC
Bezel Chrome Plated Zinc Die Cast
Color Red
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/Q600
Number of Operators 1
NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13
IP Rating 66
Legend Emergency Stop
Legend/Background Color White/Red
Standards UL, CSA, CE
Terminal Connection Screw Clamp
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions